HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter No 6-32UNC
Mfr # 400039
Zoro # G2830569
product price: $34.89
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400039
Zoro #
G2830569
UPC #
697334000396
Country of Origin
United States
Dimensions
Die Thread Size
#6-32
Die Thickness
1/4 in
Overall Width
13/16"
Overall Length
13/16 in
Outside Dia.
13/16 in
Thread Size
#6-32
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Integrated Handle
No
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Standard
UNC
Secondary Material Application ISO Code
M
Threads per Inch
32
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size #6-32, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.