HSS Round Adjustable DIe 6382 Greenfield Threading 2 In Outside Diameter 3/4-10UNC
Mfr # 400625
Zoro # G2830943
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400625
Zoro #
G2830943
UPC #
697334006251
Country of Origin
United States
Dimensions
Die Thread Size
3/4"-10
Die Thickness
5/8 in
Overall Width
2"
Thread Size
3/4"-10
Outside Dia.
2 in
Overall Length
2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No
Secondary Material Application ISO Code
M
Threads per Inch
10
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
For Tool Type
Round Adjustable Dies, Threading
Primary Material Application
All Materials
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 3/4 In.-10, UNC, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.