This item is Discontinued.
This item is Discontinued.
Jobber Drill, 17/32", HSS (Discontinued)
Mfr #
47527
Zoro #
G2826472
UPC # 662355475270
Country of Origin United States
Category Jobber Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47527
Zoro #
G2826472
UPC #
662355475270
Country of Origin
United States
Dimensions
Overall Length
6 5/8 in
Drill Bit Size
17/32 in
Shank Dia.
33/64 in
Flute Length
4 13/16 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Diameter
0.484375
Shank Length
1 13/16 in
Shank Size
0.4844
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1596 in
Maximum Drilling Depth
3 39/64 in
Description
Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.