This item is Discontinued.

Chicago-Latrobe Jobber Drill, 33/64", HSS 47526

This item is Discontinued.

Chicago-Latrobe

Jobber Drill, 33/64", HSS (Discontinued)

Mfr # 47526
Zoro # G2826387
UPC # 662355475263
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47526
Zoro #
G2826387
UPC #
662355475263
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Drill Bit Size
33/64 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 13/16 in
Diameter
0.46875
Shank Length
1 13/16 in
Shank Size
0.4688
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1549 in
Maximum Drilling Depth
3 39/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.5156
Standards
ANSI
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
List Number
250AN
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
250AN
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5156, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.