Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 37/64", Cobalt

  • Mfr # 50079

  • Zoro # G513324058


product price: $54.59
/ea

Key Features

Overall Length
6 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
37/64 in
Number of Flutes
2
Shank Dia.
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50079
Zoro #
G513324058
UPC #
662355500798
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Drill Bit Size
37/64 in
Shank Dia.
37/64 in
Drill Bit Dimension Type
Fractional Inch
Drill Point Length
0.1197 in
Maximum Drilling Depth
3 39/64 in
Drill Length Class
Jobber-Length
Depth:Dia. Ratio
4xD
Flute Length
4 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
1 13/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Helix Angle
21 Degrees to 34 Degrees
Web Thinning
Thinned
Aircraft Drill
Yes
Flute Type
Spiral
Number of Pieces
1
Decimal Equivalent
0.5781
Standards
NAS 907 Type J
Sheeter Drill
No
Material Grade - Machining
M42
Primary Material Application
Stainless Steel, Steel
Drill Bit Grouping
Drill Bit
Application
For Alloy, Stainless And Tool Steels And Titanium
Coolant Fed
Non-Coolant Through
Series
550
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
List Number
550
Number of Coolant Holes
0
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.5781, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.