Shop CHICAGO-LATROBE
See all product information
Create Account
Let-H Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550ASP Straw RHS/RHC
- Mfr # 47807
- Zoro # G109228098
product price:Â
$
6.55
/ea
Sold in multiples of 12 for
$78.60
Key Features
Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
17/64 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47807
- Zoro #
- G109228098
- UPC #
- 662355478073
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Straw
- Shank Type - Machining
- Straight
- Spiral Direction
- Right Hand
- List Number
- 550ASP
- Flute Type
- Spiral
- Decimal Equivalent
- 0.2660 in
- Coolant Fed
- Non-Coolant Through
- Primary Material Application
- Stainless Steel, Steel, Titanium
- Measurement System
- Fractional Inch
- Drill Bit Point Type
- Split Point
- Helix Angle
- 21 Degrees to 34 Degrees
- Material Grade - Machining
- M42
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Overall Length
- 4 1/8 in
- Drill Bit Size
- 0.2677 in
- Shank Dia.
- 17/64 in
- Flute Length
- 2 7/8 in
- Shank Length
- 1 1/4 in
- Maximum Drilling Depth
- 2.1563 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 0.2677 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Straw, Decimal Equivalent 0.2660 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.