Shop CHICAGO-LATROBE

Let-S HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN RHS/RHC

  • Mfr # 43789
  • Zoro # G3686742

product price: 
$
17.59
/ea

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
S
Number of Flutes
2
Shank Dia.
8.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
43789
Zoro #
G3686742
UPC #
662355437896
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.3480
Drill Bit Grouping
Drill Bit
List Number
150ASP-TC
Standards
NAS 907 Type B
Drill Style
Jobber Drill
Flute Type
Spiral
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Series
150ASP-TC
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
S
Shank Dia.
8.8 mm
Depth:Dia. Ratio
4xD
Flute Length
3 1/2 in
Drill Bit Dimension Type
Letter
Shank Size
0.348
Diameter
0.348
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 5/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Wire Rope Length
4 7/8 in
Length
4 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.3480, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.