Let-Z HSS 118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide RHS/RHC

  • Mfr # 50426

  • Zoro # G2985713


product price:  $21.29
/ea

Key Features

Drill Bit Size
Z
Overall Length
7 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50426
Zoro #
G2985713
UPC #
662355504260
Country of Origin
United States

Dimensions

Drill Bit Size
Z
Overall Length
7 1/4 in
Flute Length
4 5/8 in
Shank Dia.
10.49 mm
Sizes Included
Z
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Drill Point Length
0.0000 in
Shank Length
2 5/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4130
Standards
ANSI
Drill Bit Grouping
Drill Bit
List Number
120
Series
120
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Measurement System
Letter
Primary Material Application ISO Code
K, O, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N

Description

Taper Length Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.