LTR J 520 HSCO-8 HD TL DRILL, 12PK
- Mfr # 45155
- Zoro # G323507207
product price:
$
24.89
/pk of 12, $2.07/ea
Key Features
Spiral Direction
Right Hand
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45155
- Zoro #
- G323507207
- UPC #
- 662355451557
- Country of Origin
- United States
Dimensions
- Overall Length
- 6-1/4 in
- Drill Bit Size
- J
- Flute Length
- 3.875 in
Details
- Item
- Taper Length Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Shank Type
- Straight Shank
Description
135° Cobalt Heavy-Duty Taper Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.