Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 1 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78501

  • Zoro # G3670326


product price: $38.99
/ea

Key Features

Overall Length
2 7/16 in
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78501
Zoro #
G3670326
UPC #
662355785010
Country of Origin
United States

Dimensions

Size
#1
Overall Length
2 7/16 in
Drill Bit Size
#1
Depth:Dia. Ratio
4xD
Wire Size
#1
Shank Dia.
57/250 in
Flute Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
7/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0415 in
Shank Length
1 1/8 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Point Type
4 Facet Point
Drill Bit Grouping
Drill Bit
List Number
769
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Decimal Equivalent
0.228
Drill Bit Point Type
4 Facet Point
Series
769
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Shank Type - Machining
Straight
Aircraft Drill
No
Flute Type
Straight
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, S
Helix Angle
40 Degrees
Measurement System
Wire
Standards
Not Rated
Coolant Through
Non-Coolant Through

Description

Straight Flute Drill Bit, Drill Bit Size #1, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.228, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.