Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 12 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78512

  • Zoro # G7266147


product price: $30.59
/ea

Key Features

Size
#12
Overall Length
2 1/4 in
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78512
Zoro #
G7266147
UPC #
662355785126
Country of Origin
United States

Dimensions

Size
#12
Overall Length
2 1/4 in
Drill Bit Size
#12
Wire Size
#12
Depth:Dia. Ratio
4xD
Shank Dia.
189/1000 in
Flute Length
1 3/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/4 in
Shank Length
1 1/16 in
Drill Point Length
0.0344 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
List Number
769
Decimal Equivalent
0.189
Point Type
4 Facet Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Measurement System
Wire
Helix Angle
40 Degrees
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Aircraft Drill
No
Series
769
Drill Bit Point Type
4 Facet Point
Standards
Not Rated
Coolant Through
Non-Coolant Through

Description

Straight Flute Drill Bit, Drill Bit Size #12, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.189, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.