No 13 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN RHS/RHC

  • Mfr # 43683

  • Zoro # G2821119


product price:  $5.29
/ea
Sold in multiples of 12 for $63.48

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#13
Number of Flutes
2
Shank Dia.
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43683
Zoro #
G2821119
UPC #
662355436837
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#13
Shank Dia.
4.7 mm
Drill Bit Dimension Type
Wire
Flute Length
2 5/16 in
Shank Size
0.185
Shank Length
1 3/16 in
Diameter
0.185
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0383 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 47/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.1850
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
NAS 907 Type B
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
List Number
150ASP-TC
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Aircraft Drill
Yes
Series
150ASP-TC
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.