Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 17 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78517

  • Zoro # G7266192


product price: $29.39
/ea

Key Features

Size
#17
Overall Length
2 3/16 in
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78517
Zoro #
G7266192
UPC #
662355785171
Country of Origin
United States

Dimensions

Size
#17
Overall Length
2 3/16 in
Wire Size
#17
Drill Bit Size
#17
Depth:Dia. Ratio
4xD
Shank Dia.
173/1000 in
Flute Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0315 in
Shank Length
1 1/16 in
Maximum Drilling Depth
11/16 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
List Number
769
Decimal Equivalent
0.173
Point Type
4 Facet Point
Drill Bit Grouping
Drill Bit
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Primary Material Application ISO Code
H, M, N
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Flute Type
Straight
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Series
769
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Shank Type - Machining
Straight
Aircraft Drill
No
Measurement System
Wire
Material - Machining
Carbide
Standards
Not Rated
Coolant Through
Non-Coolant Through

Description

Straight Flute Drill Bit, Drill Bit Size #17, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.173, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.