Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 18 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78518

  • Zoro # G7266201


product price: $28.95
/ea

Key Features

Overall Length
2 1/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/16 in
Number of Flutes
2
Decimal Equivalent
0.1695
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78518
Zoro #
G7266201
UPC #
662355785188
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Drill Bit Size
#18
Flute Length
1 1/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Wire Size
#18
Depth x Dia. Ratio
4xD
Shank Dia.
339/2000 in
Maximum Drilling Depth
5/8 in
Drill Length Class
Jobber-Length
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0308 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1695
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Material
Solid Carbide
Point Type
General Purpose
Drill Bit Grouping
Drill Bit
List Number
769
Drill Point (Deg.)
140
Finish
Uncoated
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N
Series
769
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Cutting Direction
Right Hand
Measurement System
Wire
Standards
Not Rated

Description

Straight Flute Drill Bit, Drill Bit Size #18, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1695, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.