Shop CHICAGO-LATROBE

No 23 HSS 135 Deg NAS-Type Aircraft Extension Drill 12IN OAL Chicago-Latrobe 912 Steam Oxide RHS/RHC

  • Mfr # 11147
  • Zoro # G1154017

product price: 
$
11.69
/ea
Sold in multiples of 12 for $140.28

Key Features

Drill Bit Size
#23
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11147
Zoro #
G1154017
UPC #
662355111475
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
912
Standards
NAS 907 Type B
Cutting Direction
Right Hand
Decimal Equivalent
0.1540
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
912
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Aircraft Drill
Yes
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
High Performance
Bit Style
Aircraft Extension Drill
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Dimensions

Drill Bit Size
#23
Overall Length
12 in
Flute Length
2 in
Depth:Dia. Ratio
4xD
Shank Dia.
3.91 mm
Shank Size
0.154
Diameter
0.154
Shank Length
10 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0319 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
2 in
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size #23, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.