No 29 HSS 135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright RHS/RHC

  • Mfr # 68869

  • Zoro # G2987901


product price:  $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68869
Zoro #
G2987901
UPC #
662355688694
Country of Origin
United States

Dimensions

Drill Bit Size
#29
Overall Length
5 3/8 in
Flute Length
3 5/8 in
Shank Dia.
17/125 in
Sizes Included
#29
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
3 5/8 in
Shank Length
1 3/4 in
Drill Length Class
Taper-Length
Drill Point Length
0.0282 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
List Number
120DH
Decimal Equivalent
0.1360
Standards
ANSI
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Helix Angle
40 Degrees
Series
120DH
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.