
No 3 135 Degree Cobalt-8%-M42 Heavy-Duty Taper Length Drill Chicago-Latrobe 520 StrawRHS/RHC
Mfr # 44853
Zoro # G2982992
product price:Â $17.79
/ea
Sold in multiples of 12 for $213.48
Key Features
Overall Length
6 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44853
Zoro #
G2982992
UPC #
662355448533
Country of Origin
United States
Dimensions
Drill Bit Size
#3
Overall Length
6 in
Flute Length
3 5/8 in
Shank Dia.
5.41 mm
Sizes Included
#3
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0441 in
Maximum Drilling Depth
3 5/8 in
Drill Length Class
Taper-Length
Description
Taper Length Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.