No 33 135 Degree Cobalt-8%-M42 Heavy-Duty Taper Length Drill Chicago-Latrobe 520 StrawRHS/RHC

  • Mfr # 44883
  • Zoro # G2982773
product price: 
$
14.59
/ea
Sold in multiples of 12 for $175.08

Key Features

Drill Bit Size
#33
Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44883
Zoro #
G2982773
UPC #
662355448830
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
520
Standards
ANSI
Decimal Equivalent
0.1130
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Wire
Primary Material Application ISO Code
K, P, S
Material Grade - Machining
M42
Helix Angle
28 Degrees
Series
520
Spiral Direction
Right Hand
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N

Dimensions

Drill Bit Size
#33
Overall Length
5 1/8 in
Flute Length
2 3/4 in
Shank Dia.
2.87 mm
Sizes Included
#33
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 3/4 in
Drill Point Length
0.0234 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Description

Taper Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews