Zoro Homepage

No 35 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78535

  • Zoro # G5843363


product price: $21.15
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
7/8 in
Number of Flutes
2
Decimal Equivalent
0.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78535
Zoro #
G5843363
UPC #
662355785355
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#35
Flute Length
7/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
11/100 in
Drill Bit Dimension Type
Wire
Wire Size
#35
Depth x Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
7/16 in
Drill Point Length
0.02 in
Shank Length
1 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.11
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Drill Point (Deg.)
140
Point Type
General Purpose
Drill Bit Grouping
Drill Bit
List Number
769
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Finish
Uncoated
Material
Solid Carbide
Drill Bit Point Type
4 Facet Point
Cutting Direction
Right Hand
Series
769
Primary Material Application ISO Code
H, M, N
Shank Type - Machining
Straight
Material - Machining
Carbide
Helix Angle
40 Degrees
Measurement System
Wire
Flute Type
Straight
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Finish - Machining
Bright (Uncoated)
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #35, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.11, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.