Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 43 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78543

  • Zoro # G5843284


product price: $18.49
/ea

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
3/4 in
Number of Flutes
2
Decimal Equivalent
0.089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78543
Zoro #
G5843284
UPC #
662355785430
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#43
Flute Length
3/4 in
Depth:Dia. Ratio
4xD
Wire Size
#43
Drill Bit Dimension Type
Wire
Shank Dia.
89/1000 in
Depth x Dia. Ratio
4xD
Shank Length
1 in
Maximum Drilling Depth
5/16 in
Drill Point Length
0.0162 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.089
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Material
Solid Carbide
Finish
Uncoated
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Drill Point (Deg.)
140
Point Type
General Purpose
List Number
769
Drill Bit Grouping
Drill Bit
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Material - Machining
Carbide
Series
769
Flute Type
Straight
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #43, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.089, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.