Zoro Homepage

No 5 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78505

  • Zoro # G7266077


product price: $35.79
/ea

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/4 in
Number of Flutes
2
Decimal Equivalent
0.2055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78505
Zoro #
G7266077
UPC #
662355785058
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#5
Flute Length
1 1/4 in
Depth:Dia. Ratio
4xD
Wire Size
#5
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Shank Dia.
411/2000 in
Drill Length Class
Jobber-Length
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
13/16 in
Drill Point Length
0.0374 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2055
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Point Type
General Purpose
Finish
Uncoated
Material
Solid Carbide
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Drill Bit Grouping
Drill Bit
List Number
769
Drill Point (Deg.)
140
Series
769
Primary Material Application ISO Code
H, K, M, S
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Drill Bit Point Type
4 Facet Point
Flute Type
Straight
Material - Machining
Carbide
Aircraft Drill
No
Measurement System
Wire
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Finish - Machining
Bright (Uncoated)
Standards
Not Rated

Description

Straight Flute Drill Bit, Drill Bit Size #5, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2055, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.