Zoro Homepage

No 56 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78556

  • Zoro # G5843643


product price: $19.65
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78556
Zoro #
G5843643
UPC #
662355785560
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#56
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Wire Size
#56
Depth:Dia. Ratio
4xD
Shank Dia.
93/2000 in
Depth x Dia. Ratio
4xD
Shank Length
1 in
Drill Point Length
0.0085 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1/8 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0465
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Drill Bit Grouping
Drill Bit
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Drill Point (Deg.)
140
Finish
Uncoated
Point Type
General Purpose
Material
Solid Carbide
List Number
769
Helix Angle
40 Degrees
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
769
Drill Bit Point Type
4 Facet Point
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Aircraft Drill
No
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, N
Standards
Not Rated

Description

Straight Flute Drill Bit, Drill Bit Size #56, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0465, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.