Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 6 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78506

  • Zoro # G7266086


product price: $35.79
/ea

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/4 in
Number of Flutes
2
Decimal Equivalent
0.204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78506
Zoro #
G7266086
UPC #
662355785065
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#6
Flute Length
1 1/4 in
Wire Size
#6
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Shank Dia.
51/250 in
Shank Length
1 1/8 in
Maximum Drilling Depth
13/16 in
Drill Point Length
0.0371 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.204
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Finish
Uncoated
Point Type
General Purpose
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
List Number
769
Material
Solid Carbide
Drill Point (Deg.)
140
Drill Bit Grouping
Drill Bit
Drill Bit Point Type
4 Facet Point
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, M, S
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Measurement System
Wire
Flute Type
Straight
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Series
769
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #6, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.204, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.