No 66 HSS 118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright LHS/LHC

  • Mfr # 44536

  • Zoro # G2821712


product price:  $8.39
/ea
Sold in multiples of 12 for $100.68

Key Features

Overall Length
1 3/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.8 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44536
Zoro #
G2821712
UPC #
662355445365
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Drill Bit Size
#66
Shank Dia.
0.8 mm
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Shank Size
0.033
Shank Length
7/8 in
Diameter
0.033
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3/8 in
Drill Point Length
0.0099 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Substitute for Screw Extractors; For Carbon Steel, Alloy Steel and Cast Iron
Standards
ANSI
List Number
150L
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0330
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Left Hand
Primary Material Application ISO Code
K, P
Series
150L
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #66, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0330, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.