Shop CHICAGO-LATROBE

No 77 HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN RHS/RHC

  • Mfr # 70177
  • Zoro # G2829482

product price: 
$
6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Overall Length
7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#77
Number of Flutes
2
Shank Dia.
0.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70177
Zoro #
G2829482
UPC #
662355701775
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
ANSI
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Drill Bit Grouping
Drill Bit
List Number
150-TN
Decimal Equivalent
0.0180
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Material Grade - Machining
High Performance
Series
15TN
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Dimensions

Overall Length
7/8 in
Drill Bit Size
#77
Shank Dia.
0.4 mm
Flute Length
3/16 in
Drill Bit Dimension Type
Wire
Shank Size
0.0225
Shank Length
11/16 in
Diameter
0.0225
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1/8 in
Drill Point Length
0.0054 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
7/8 in
Length
7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #77, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0180, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.