
No 79 HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN RHS/RHC
Mfr # 70179
Zoro # G2829589
product price:Â $6.49
/ea
Sold in multiples of 12 for $77.88
Key Features
Overall Length
3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#79
Number of Flutes
2
Shank Dia.
0 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70179
Zoro #
G2829589
UPC #
662355701799
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Drill Bit Size
#79
Shank Dia.
0 in
Drill Bit Dimension Type
Wire
Flute Length
1/8 in
Depth:Dia. Ratio
4xD
Shank Length
5/8 in
Diameter
0.02
Shank Size
0.02
Maximum Drilling Depth
3/32 in
Drill Point Length
0.0044 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #79, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0145, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.