Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT

  • Mfr # 385534

  • Zoro # G1824422


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPT
List Number
PTT-TN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385534
Zoro #
G1824422
UPC #
093367855345
Country of Origin
United States

Dimensions

Tap Thread Size
1"-11-1/2
Tap Dimension Type
Inch
Thread Length
1-3/4"
Shank Dia.
1-1/8"
Pitch Diameter Limit
Not Rated
Overall Length
3-3/4"
Tap Size
1"
75% Thread Drill Size
1.1406 in
Square Size
0.8430 in
Thread Size
1"-11 1/2
Drill Bit Size
1 1/8 in, 1 9/64 in
Shank Length
2 in
Tap Length Standard
USCTI Table 311

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPT
List Number
PTT-TN
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pipe
Tap Finish
TiN
Standards
USCTI Table 311
Cutting Direction - Machining
Right Hand
Series
PTT-TN
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Measurement System
Fractional Inch
Thread Standard
NPT
Helix Angle
0 Degrees
Threads per Inch
11.5
Material Grade - Machining
PTT-TN
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPT, Overall Length 3 3/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.