Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 385513

  • Zoro # G4357157


product price: $129.22
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Thread Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385513
Zoro #
G4357157
UPC #
662355162323
Country of Origin
United States

Dimensions

Tap Thread Size
1"-11-1/2
Thread Length
1-3/4"
Shank Dia.
1.125"
Tap Dimension Type
Pipe
Overall Length
3-3/4"
Tap Size
1"
Pitch Diameter Limit
H3
Drill Bit Size
1 1/8 in, 1 9/64 in
Tap Length Standard
USCTI Table 311
Square Size
0.8430 in
75% Thread Drill Size
1.1406 in
Shank Length
2 in
Thread Size
1"-11 1/2
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Grouping
Tap
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
List Number
PTT
Standards
USCTI Table 311
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PTT
Thread Standard
NPT
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Threads per Inch
11.5
Thread Limit
H3
Helix Angle
0 Degrees
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
PTT

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.