Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT

  • Mfr # 385570

  • Zoro # G4357175


product price: $244.43
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Semi-Bottoming
Number of Flutes
7
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385570
Zoro #
G4357175
UPC #
662355162408
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Shank Dia.
1.500"
Overall Length
4-1/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
1-3/4"
Tap Size
1-1/2"
Square Size
1-1/8 in
Thread Size
1-1/2"-11 1/2
Shank Length
2 1/2 in
Drill Bit Size
1 23/32 in, 1 45/64 in
75% Thread Drill Size
1.7188 in
Tap Length Standard
USCTI Table 311
Size
1-1/2"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
7
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Style
Pipe
Number of Pieces
1
Standards
USCTI Table 311
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
PTT
Cutting Direction - Machining
Right Hand
Series
PTT
Measurement System
Fractional Inch
Thread Standard
NPT
Thread Limit
H3
Material Grade - Machining
PTT
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI Table 311
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
11.5

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11.5, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.