Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT

  • Mfr # 385547

  • Zoro # G4357166


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385547
Zoro #
G4357166
UPC #
662355162378
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-11-1/2
Overall Length
4"
Shank Dia.
1.312"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
1-3/4"
Tap Size
1-1/4"
Thread Size
1-1/4"-11 1/2
Square Size
0.9840 in
Tap Length Standard
USCTI Table 311
Drill Bit Size
1 15/32 in, 1 31/64 in
Shank Length
2 1/4 in
75% Thread Drill Size
1.4844 in
Size
1-1/4"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Pipe
Standards
USCTI Table 311
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
List Number
PTT
Cutting Direction - Machining
Right Hand
Series
PTT
Material Grade - Machining
PTT
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Thread Standard
NPT
Threads per Inch
11.5
Measurement System
Fractional Inch
Thread Limit
H3

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11.5, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.