Zoro Homepage

Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPS

  • Mfr # 387147

  • Zoro # G4357491


product price: $73.65
/ea

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Shank Dia.
0.687"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387147
Zoro #
G4357491
UPC #
662355163597
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
0.687"
Thread Length
1-3/8"
Overall Length
3-1/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Drill Bit Size
18.00 mm, 19.00 mm
Shank Length
1 3/4 in
Square Size
0.5150 in
75% Thread Drill Size
18 mm
Tap Length Standard
USCTI Table 311
Thread Size
1/2"-14
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Tap Finish
Bright
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI Table 311
Tap Style
Pipe
Number of Pieces
1
List Number
PTS
Cutting Direction - Machining
Right Hand
Series
PTS
Tap Shank Standard
USCTI Table 311
Helix Angle
0 Degrees
Spiral Direction
Neutral
Thread Standard
NPS
Measurement System
Fractional Inch
Threads per Inch
14
Material Grade - Machining
PTS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPS, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 18 mm, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.