Zoro Homepage

Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 385471

  • Zoro # G4357245


product price: $66.59
/ea

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
List Number
PTT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385471
Zoro #
G4357245
UPC #
662355162255
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1-3/8"
Shank Dia.
0.687"
Overall Length
3-1/8"
Tap Size
1/2"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Tap Length Standard
USCTI Table 311
Shank Length
1 3/4 in
Drill Bit Size
11/16 in, 45/64 in
75% Thread Drill Size
0.7031 in
Square Size
0.5150 in
Thread Size
1/2"-14
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
List Number
PTT
Tap Style
Pipe
Tap Finish
Bright
Tap Grouping
Tap
Standards
USCTI Table 311
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PTT
Spiral Direction
Neutral
Threads per Inch
14
Tap Shank Standard
USCTI Table 311
Material Grade - Machining
PTT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Thread Standard
NPTF
Thread Limit
H3

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.