Zoro Homepage

Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 385844

  • Zoro # G4357446


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385844
Zoro #
G4357446
UPC #
662355161104
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
0.687"
Overall Length
3-1/8"
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Tap Size
1/2"
Tap Length Standard
USCTI Table 311
Drill Bit Size
11/16 in, 45/64 in
Shank Length
1 3/4 in
Thread Size
1/2"-14
75% Thread Drill Size
0.7031 in
Square Size
0.5150 in
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Bright
Standards
USCTI Table 311
Tap Style
Pipe
List Number
PTTI
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PTTI
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Helix Angle
0 Degrees
Material Grade - Machining
PTTI
Spiral Direction
Neutral
Threads per Inch
14
Thread Standard
NPTF
Primary Material Application
Stainless Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.