Zoro Homepage

Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # 385760

  • Zoro # G4357351


product price: $49.39
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385760
Zoro #
G4357351
UPC #
662355161050
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Shank Dia.
0.562"
Tap Dimension Type
Inch
Tap Size
1/4"
Pitch Diameter Limit
Not Rated
Overall Length
2-7/16"
Thread Length
1-1/16"
75% Thread Drill Size
0.4375 in
Square Size
0.4210 in
Tap Length Standard
USCTI Table 311
Thread Size
1/4"-18
Drill Bit Size
27/64 in, 7/16 in
Shank Length
1 3/8 in
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Style
Pipe
Standards
USCTI Table 311
Tap Grouping
Tap
List Number
PTTI
Cutting Direction - Machining
Right Hand
Series
PTTI
Tap Shank Standard
USCTI Table 311
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Threads per Inch
18
Helix Angle
0 Degrees
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Material Grade - Machining
PTTI
Thread Standard
NPT

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.