Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 385413

  • Zoro # G4357227


product price: $32.99
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385413
Zoro #
G4357227
UPC #
662355162156
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Thread Length
1-1/16"
Tap Size
1/4"
Shank Dia.
0.562"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Overall Length
2-7/16"
75% Thread Drill Size
0.4375 in
Tap Length Standard
USCTI Table 311
Shank Length
1 3/8 in
Thread Size
1/4"-18
Square Size
0.4210 in
Drill Bit Size
27/64 in, 7/16 in
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Pipe
Tap Finish
Bright
Standards
USCTI Table 311
List Number
PTT
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PTT
Threads per Inch
18
Measurement System
Fractional Inch
Material Grade - Machining
PTT
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
NPTF
Helix Angle
0 Degrees
Tap Shank Standard
USCTI Table 311

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.