Zoro Homepage

Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 386152

  • Zoro # G7683597


product price: $46.95
/ea

Key Features

Shank Dia.
0.480"
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386152
Zoro #
G7683597
UPC #
697334861522
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
3-1/2"
Thread Length
1-1/16"
Tap Thread Size
1/4"-18
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
7/16 in
Thread Size
1/4"-18
Tap Length Standard
USCTI Table 311
Square Size
0.3600 in
Shank Length
2 27/64 in

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Thread Type
NPTF
Standards
USCTI Table 311
Tap Grouping
Tap
List Number
ELPTT-TN
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
ELPTT-TN
Tap Shank Standard
USCTI Table 311
Thread Standard
NPTF
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
Not Rated
Spiral Direction
Neutral
Extended Shank
No
Material Grade - Machining
ELPTT-TN
Threads per Inch
18
Primary Material Application ISO Code
K, N, P
Tap Type
Taper Pipe
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 3 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.