Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS

  • Mfr # 387113

  • Zoro # G4357464


product price: $29.39
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387113
Zoro #
G4357464
UPC #
662355163528
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Inch
Shank Dia.
0.437"
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
Overall Length
2-1/8"
Tap Size
1/8"
Shank Length
1 3/8 in
75% Thread Drill Size
Q
Tap Length Standard
USCTI Table 311
Square Size
0.3280 in
Thread Size
1/8"-27
Drill Bit Size
Q, T
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPS
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
Bright
List Number
PTS
Tap Material
High Speed Steel
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI Table 311
Cutting Direction - Machining
Right Hand
Series
PTS
Primary Material Application ISO Code
K, N, P
Threads per Inch
27
Thread Standard
NPS
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Material Grade - Machining
PTS
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPS, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.