Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF

  • Mfr # 387212

  • Zoro # G4357516


product price: $33.39
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Thread Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387212
Zoro #
G4357516
UPC #
662355163542
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Thread Length
3/4"
Shank Dia.
0.312"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Size
1/8"
Drill Bit Size
R
Shank Length
1 3/8 in
Thread Size
1/8"-27
Tap Length Standard
USCTI Table 311
Square Size
0.2340 in
75% Thread Drill Size
Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Tap Grouping
Tap
Tap Style
Pipe
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
PTS
Standards
USCTI Table 311
Cutting Direction - Machining
Right Hand
Series
PTS
Material Grade - Machining
PTS
Helix Angle
0 Degrees
Threads per Inch
27
Thread Standard
NPSF
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Primary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPSF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.