Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT

  • Mfr # 385385

  • Zoro # G1824468


product price: $32.99
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385385
Zoro #
G1824468
UPC #
093367853853
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Overall Length
2-1/8"
Thread Length
3/4"
Shank Dia.
7/16"
Tap Size
1/8"
Tap Length Standard
USCTI Table 311
Drill Bit Size
21/64 in, Q
Square Size
0.3280 in
Shank Length
1 3/8 in
75% Thread Drill Size
Q
Thread Size
1/8"-27

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
Tap Style
Pipe
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI Table 311
List Number
PTT-TN
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
PTT-TN
Material Grade - Machining
PTT-TN
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
27
Thread Standard
NPT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI Table 311
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.