Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 385359

  • Zoro # G1824413


product price: $34.89
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385359
Zoro #
G1824413
UPC #
093367853594
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Shank Dia.
7/16"
Thread Length
3/4"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Size
1/8"
75% Thread Drill Size
Q
Square Size
0.3280 in
Shank Length
1 3/8 in
Thread Size
1/8"-27
Drill Bit Size
21/64 in, Q
Tap Length Standard
USCTI Table 311
Pitch Diameter Limit
Not Rated

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
TiN
Standards
USCTI Table 311
Tap Style
Pipe
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PTT-TN
Tap Shank Standard
USCTI Table 311
Primary Material Application ISO Code
K, M, P
Threads per Inch
27
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Material Grade - Machining
PTT-TN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
NPTF
List Number
PTT-TN
Number of Pieces
1

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.