Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 385386

  • Zoro # G4357281


product price: $34.39
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385386
Zoro #
G4357281
UPC #
662355197028
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Size
1/8"
Shank Dia.
0.437"
Thread Length
3/4"
Overall Length
2-1/8"
Tap Length Standard
USCTI Table 311
Shank Length
1 3/8 in
Square Size
0.3280 in
Drill Bit Size
21/64 in, Q
Thread Size
1/8"-27
75% Thread Drill Size
Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Tap Grouping
Tap
Tap Finish
TiN
Tap Material
High Speed Steel
List Number
PTT-TN
Tap Style
Pipe
Number of Pieces
1
Standards
USCTI Table 311
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PTT-TN
Primary Material Application ISO Code
K, M, P
Thread Standard
NPTF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Thread Limit
H3
Threads per Inch
27
Material Grade - Machining
PTT-TN

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.