Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 385752

  • Zoro # G4357403


product price: $46.89
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Shank Dia.
0.312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385752
Zoro #
G4357403
UPC #
662355161036
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Shank Dia.
0.312"
Tap Dimension Type
Inch
Tap Size
1/8"
Pitch Diameter Limit
Not Rated
Overall Length
2-1/8"
Thread Length
3/4"
Drill Bit Size
21/64 in, Q
Tap Length Standard
USCTI Table 311
75% Thread Drill Size
Q
Thread Size
1/8"-27
Square Size
0.2340 in
Shank Length
1 3/8 in
Size
1/8"

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.