Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # 386129

  • Zoro # G7683621


product price: $48.99
/ea

Key Features

Shank Dia.
0.318"
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386129
Zoro #
G7683621
UPC #
697334361299
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
1/8"
Overall Length
3"
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/8"-27
Square Size
0.2380 in
Shank Length
2 1/4 in
Tap Length Standard
USCTI Table 311
Thread Size
1/8"-27
75% Thread Drill Size
Q

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Thread Type
NPTF
List Number
ELPTT-TN
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI Table 311
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
ELPTT-TN
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Extended Shank
No
Thread Standard
NPTF
Thread Limit
Not Rated
Threads per Inch
27
Material Grade - Machining
ELPTT-TN
Tap Type
Taper Pipe
Tap Shank Standard
USCTI Table 311
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 3 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.