Zoro Homepage

Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # 385755

  • Zoro # G1824337


product price: $49.99
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385755
Zoro #
G1824337
UPC #
093367857554
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Overall Length
2-1/8"
Pitch Diameter Limit
Not Rated
Shank Dia.
7/16"
Thread Length
3/4"
Tap Dimension Type
Inch
Tap Size
1/8"
Thread Size
1/8"-27
75% Thread Drill Size
Q
Square Size
0.3280 in
Tap Length Standard
USCTI Table 311
Shank Length
1 3/8 in
Drill Bit Size
21/64 in, Q

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Finish
TiN
List Number
PTTI
Standards
USCTI Table 311
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
PTTI-TN
Helix Angle
0 Degrees
Threads per Inch
27
Tap Shank Standard
USCTI Table 311
Thread Standard
NPTF
Spiral Direction
Neutral
Material Grade - Machining
PTTI-TN
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.