Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 385331

  • Zoro # G4357096


product price: $29.60
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Dimension Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385331
Zoro #
G4357096
UPC #
662355162040
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Pipe
Pitch Diameter Limit
H3
Tap Size
1/8"
Shank Dia.
0.312"
Overall Length
2-1/8"
Thread Length
3/4"
75% Thread Drill Size
Q
Drill Bit Size
21/64 in, Q
Tap Length Standard
USCTI Table 311
Square Size
0.2340 in
Shank Length
1 3/8 in
Thread Size
1/8"-27
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Bright
List Number
PTT
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
Standards
USCTI Table 311
Tap Grouping
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
PTT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H3
Tap Shank Standard
USCTI Table 311
Measurement System
Fractional Inch
Threads per Inch
27
Thread Standard
NPT
Helix Angle
0 Degrees
Material Grade - Machining
PTT
Primary Material Application ISO Code
K, M, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.