Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT

  • Mfr # 385729

  • Zoro # G4357412


product price: $44.89
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
List Number
PTTI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385729
Zoro #
G4357412
UPC #
662355161043
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Tap Size
1/8"
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.437"
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Tap Length Standard
USCTI Table 311
Drill Bit Size
21/64 in, Q
Shank Length
1 3/8 in
Thread Size
1/8"-27
Square Size
0.3280 in
75% Thread Drill Size
Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
List Number
PTTI
Thread Direction
Right Hand
Standards
USCTI Table 311
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Finish
Bright
Tap Style
Pipe
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PTTI
Helix Angle
0 Degrees
Thread Standard
NPTF
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
USCTI Table 311
Threads per Inch
27
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
PTTI

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.