Zoro Homepage

Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT

  • Mfr # 385604

  • Zoro # G4357184


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11-1/2
Tap Chamfer
Semi-Bottoming
Number of Flutes
7
Tap Thread Type
NPT
List Number
PTT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385604
Zoro #
G4357184
UPC #
662355162439
Country of Origin
United States

Dimensions

Tap Thread Size
2"-11-1/2
Shank Dia.
1.875"
Overall Length
4-1/2"
Pitch Diameter Limit
H3
Thread Length
1-3/4"
Tap Dimension Type
Inch
Tap Size
2"
Thread Size
2"-11 1/2
Tap Length Standard
USCTI Table 311
Shank Length
2 3/4 in
Drill Bit Size
2 11/64 in, 2 3/16 in
Square Size
1.4060 in
75% Thread Drill Size
2.1875 in
Size
2"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
7
Tap Thread Type
NPT
List Number
PTT
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI Table 311
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
PTT
Thread Limit
H3
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
PTT
Spiral Direction
Neutral
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
NPT
Tap Shank Standard
USCTI Table 311
Threads per Inch
11.5

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11.5, NPT, Overall Length 4 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2.1875 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.