Zoro Homepage

Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT

  • Mfr # 384528

  • Zoro # G7683868


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384528
Zoro #
G7683868
UPC #
093367845285
Country of Origin
United States

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Tap Size
3/4"
Overall Length
4-5/8"
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/4"-14
75% Thread Drill Size
29/32 in
Square Size
0.6000 in
Thread Size
3/4"-14
Tap Length Standard
USCTI Table 311
Shank Length
3 1/4 in

Details

Item
Pipe Tap
Tap Style
Pipe
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Bright
List Number
ELPTT
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI Table 311
Cutting Direction - Machining
Right Hand
Series
ELPTT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Tap Type
Taper Pipe
Thread Limit
Not Rated
Extended Shank
Yes
Tap Shank Standard
USCTI Table 311
Material Grade - Machining
ELPTT
Thread Standard
NPT
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Threads per Inch
14
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 3/4 In.-14, NPT, Overall Length 4 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.