Zoro Homepage

Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # 385501

  • Zoro # G4357324


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Standards
USCTI Table 311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385501
Zoro #
G4357324
UPC #
662355197660
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
0.906"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
1-3/8"
Overall Length
3-1/4"
Tap Size
3/4"
Drill Bit Size
29/32 in, 57/64 in
Thread Size
3/4"-14
Square Size
0.6790 in
75% Thread Drill Size
0.9063 in
Tap Length Standard
USCTI Table 311
Shank Length
1 7/8 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Standards
USCTI Table 311
Tap Finish
TiN
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Pipe
Thread Direction
Right Hand
List Number
PTT-TN
Cutting Direction - Machining
Right Hand
Series
PTT-TN
Thread Limit
H3
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Threads per Inch
14
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
PTT-TN
Helix Angle
0 Degrees
Thread Standard
NPTF
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.