Zoro Homepage

Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF

  • Mfr # 385505

  • Zoro # G4357254


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385505
Zoro #
G4357254
UPC #
662355162309
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Thread Length
1-3/8"
Shank Dia.
0.906"
Tap Size
3/4"
Pitch Diameter Limit
H3
Overall Length
3-1/4"
Tap Dimension Type
Inch
Drill Bit Size
29/32 in, 57/64 in
Square Size
0.6790 in
Shank Length
1 7/8 in
Thread Size
3/4"-14
Tap Length Standard
USCTI Table 311
75% Thread Drill Size
0.9063 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
Tap Grouping
Tap
Tap Finish
Bright
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
USCTI Table 311
List Number
PTT
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PTT
Tap Shank Standard
USCTI Table 311
Threads per Inch
14
Thread Limit
H3
Helix Angle
0 Degrees
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
PTT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Standard
NPTF

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.